IVO2 High Visability Glove, Synthetic Leather Palm, Hi-Viz Orange

  • Mfr # IVO2-01-XS

  • Zoro # G914338326


product price:  $17.99
/ea

Key Features

Color
Hi-Viz Orange
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVO2-01-XS
Zoro #
G914338326
UPC #
696511814511
Country of Origin
Indonesia

Dimensions

Size- Numeric
6
Size- Alpha
XS

Details

Item
High Visability Glove
Color
Hi-Viz Orange
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388: 2016 2121
Hand Protection Style
Glove
Glove Features
Reflective Backing, Thumb Sweat Wipe
Knuckle Protection Material
TPR
Glove Back Material
Nylon, Spandex
EN 388 Rating
2121X
Reflective Backing
Yes
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
3
Series
IVO2
Oil-Resistant
No
Glove Back Color
Orange
Sold As
Pair
Grip Coating Material
Synthetic Leather Reinforcements
Impact Protection Style
Low-Profile
Touchscreen Compatible
No
Cut-Resistance Coverage
Palm
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
No
High-Visibility Features
High-Visibility Color Scheme
Glove Construction
Cut and Sewn
Palm Style
Padded Palm
Pairs per Package
1
Includes Double Palm
No
ANSI/ISEA Puncture Force
30 N

Description

High Visability Glove

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.