Ironclad Performance Wear

Knit Gloves, Full Finger Coverage, XL Sz


product price: $10.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Gray/Hi-Vis Yellow
  • ANSI/ISEA Cut Level A2
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm
  • Glove Coating Finish Smooth
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 25.5 cm
Glove Length Style Standard
Size- Numeric 10
Size- Alpha XL

Details

Item Knit Gloves
Color Black/Gray/Hi-Vis Yellow
ANSI/ISEA Cut Level A2
Glove Coating Material Polyurethane
Glove Coating Coverage Palm
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Level 3
Standards ANSI 105
Knit Material HPPE, Steel
Cuff Style Knit
Rope Channel Reinforcement No
Thumb Sweat Wipe No
Glove Construction Seamless Knit
Glove Hand Style Hand Specific
Touchscreen Compatible Yes
Brand and Series Ironclad
Lint-Free No
ANSI/ISEA Puncture Force 73 N
Hand Protection Style Glove
Reflective Backing No
ANSI/ISEA Puncture Level 4
Glove Materials HPPE
Includes Pull Strap No
Insulated No
Silicone-Free No
Glove Coating Color Black
Reversible No
Includes Double Palm No
Includes Padded Palm No
Anti-Static No
EN 388 Rating 4X42DP
Includes Finger Fourchettes No
Reinforcement Coverage Reinforced Thumb Crotch
Glove Lining Material None
Finger Coverage Full Finger
Includes ID Panel No
Includes Pinch Point Protection Yes
Latex-Free Yes
EN 388 Impact Rated Yes
Sold As Pair
Base Coating Coverage Palm
Impact Glove Type ANSI/ISEA, CE Rated
Low-Profile Impact Protection Yes
ANSI/ISEA Impact Force 6.3 kN
ANSI/ISEA Impact Level 2
Glove Material Color Black/Gray
Includes Red Palm No
Impact Protection Coverage Fingers, Knuckles
Cut-Resistance Coverage Full
Waterproof No
Thickness 18 ga
Knit Material Color Gray
Minimum Temperature Not Rated
Impact Protection Style Low-Profile
Coating Type Dipped
Glove Features Pinch-Point Protection, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Reinforced Thumb Crotch Yes
Double-Dipped No
Series COMMAND(TM)
Base Coating Material Polyurethane
Pairs per Package 1
Cuff Color Gray
Oil-Resistant No
ANSI/ISEA Cut Grams 2,161 g

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.3 kN, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X42DP, Standards ANSI 105, Knuckle Protection Material TPR, Insulated No, Base Coating Material Polyurethane, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Hand Specific, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.