Shop IRONCLAD PERFORMANCE WEAR

Knit Gloves, Latex, Crinkle, Palm, 3 Abrasion Level, Gray, 2XL (11) 1 PR

  • Mfr # SKC1LT-06-XXL

  • Zoro # G506430124


product price:  $1.79
/pr

Key Features

Color
Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SKC1LT-06-XXL
Zoro #
G506430124
UPC #
696511882664
Country of Origin
China

Dimensions

Glove Size
2XL (11)
Thickness
13 ga
Glove Length
11.22 in
Size- Numeric
11

Details

Item
Knit Gloves
Color
Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkle
Standards
ANSI, EN 388: 2016
Glove Construction
Seamless Knit
Latex-Free
No
Hand Protection Style
Glove
Sold As
Pair
Insulated
No
ANSI/ISEA Cut Level
A1
Cuff Style
Knit
Double-Dipped
No
Includes Finger Fourchettes
No
Reversible
No
Hem Style
Finished
ANSI/ISEA Abrasion Cycles
2,974
Glove Coating Color
Blue
Task and Chore Glove Style
Seamless Knit
Finger Coverage
Full Finger
EN ISO 374-5 Microorganism Protection Type
No
Knit Material Color
Gray
Pairs per Package
12
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
EN 388 Rating
2131A
Fabric Weight
13 gauge
Lint-Free
No
Knit Material
Polyester
Base Coating Coverage
Palm
Touchscreen Compatible
Yes
Series
Coated Knit
Glove Hand Style
Left and Right

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 2131A, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.