Knit Gloves, Smooth Palm, Knit, 2XS, 1 PR

  • Mfr # KCI2PU-00-XXS

  • Zoro # G410080361


product price: $12.59
/pr

Key Features

Glove Coating Coverage
Palm
Length
23 in
Cuff Style
Knit
Standards
ANSI 105
Includes Finger Fourchettes
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCI2PU-00-XXS
Zoro #
G410080361
UPC #
696511878001
Country of Origin
China

Dimensions

Glove Size
2XS
Length
23 in
Size- Numeric
5
Glove Length
23 cm
Thickness
18 ga
Size (Numeric)
5

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI 105
Includes Finger Fourchettes
No
ANSI/ISEA Abrasion Level
3
Latex-Free
Yes
Glove Coating Material
Polyurethane
Base Coating Coverage
Palm
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
4
Glove Features
Pinch-Point Protection, Reinforced Thumb Crotch, Touchscreen Compatible
Hem Style
Finished
Finger Coverage
Full Finger
EN 388 Impact Rated
Yes
Glove Insulation Material
No Additional Insulation
ANSI/ISEA Impact Force
6.3 kN
Cuff Color
Gray
Insulated
No
Hand Protection Style
Glove
Double-Dipped
No
Base Coating Material
Polyurethane
Task and Chore Glove Style
Seamless Knit
Silicone-Free
No
Lint-Free
No
Glove Coating Finish
Smooth
EN 388 Rating
4X42DP
Knit Material Color
Gray
Knuckle Protection Material
TPR
Knit Material
HPPE, Steel
Reversible
No
Series
COMMAND(TM)
ANSI/ISEA Cut Level
A2
Impact Protection Style
Low-Profile
Glove Hand Style
Hand Specific
Glove Construction
Seamless Knit
ANSI/ISEA Impact Level
2
Sold As
Pair
Pairs per Package
1
Glove Coating Color
Black
Palm Type
Coated
ANSI/ISEA Puncture Force
73 N
ANSI/ISEA Cut Load
2,161 g

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.3 kN, Additional Hazard Protection Impact-Resistant, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42DP, Glove Insulation Weight Not Applicable, Standards ANSI 105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.