Knit Gloves, Thermoplastic Rubber Back, 3 Abrasion Level, High-Visibility Yellow, 3XL (12)

  • Mfr # KCI3PU-07-XXXL
  • Zoro # G806430107
product price: 
$
17.79
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Knit
Glove Length
11.5 in
Palm Material
Polyurethane
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KCI3PU-07-XXXL
Zoro #
G806430107
UPC #
696511882275
Country of Origin
China
Item
Knit Gloves
Color
High-Visibility Yellow
Cuff Style
Knit
Palm Material
Polyurethane
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN 388
Sold As
Pair
ANSI/ISEA Puncture Level
4
Hand Protection Style
Glove
Glove Coating Material
Polyurethane
Touchscreen Compatible
Yes
ANSI/ISEA Impact Level
2
EN 388 Rating
4X43CP
Includes Reinforced Thumb Crotch
Yes
Glove Coating Coverage
Palm
Palm Style
Grip-Coated
Glove Back Material
Thermoplastic Rubber
High-Visibility Features
High-Visibility Backing and Fingers
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Smooth
Series
COMMAND KCI3PU
ANSI/ISEA Cut Level
A3
Glove Liner Material
HPPE Knit
Grip Coating Material
Polyurethane
Knuckle Protection Material
TPR
Reflective Backing
Yes
Oil-Resistant
No
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
103 N
ANSI/ISEA Cut Load
1,963 g
Glove Back Color
Black/Yellow
Cut-Resistance Coverage
Full
Pairs per Package
12
Impact Protection Style
Low-Profile
Silicone-Free
No
Latex-Free
No
Glove Backing Material
Thermoplastic Rubber
Glove Palm Material
Polyurethane with Polyurethane Grip
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level - 2011
3
Glove Coating Color
Black
Lint-Free
No
Reversible
No
Cuff Color
Black, Gray
Double-Dipped
No
Knit Material
HPPE
Hem Style
Finished
Base Coating Coverage
Palm
Task and Chore Glove Style
Seamless Knit
Includes Finger Fourchettes
No
Palm Type
Coated
ANSI/ISEA Abrasion Cycles
2,979
ANSI/ISEA Impact Force
6.3 kN
Knit Material Color
Black/Gray

Dimensions

Glove Size
3XL (12)
Glove Length
11.5 in
Size- Alpha
3XL
Size- Numeric
12
Thickness
18 ga

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.3 kN, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.