Knit Gloves, Thermoplastic Rubber Back, 3 Abrasion Level, High-Visibility Yellow, M (8)

  • Mfr # KCI3PU-03-M

  • Zoro # G406430064


product price:  $16.19
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Knit
Glove Length
9.5 in
Palm Material
Polyurethane
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCI3PU-03-M
Zoro #
G406430064
UPC #
696511882237
Country of Origin
China

Dimensions

Glove Size
M (8)
Glove Length
9.5 in
Size- Alpha
M
Size- Numeric
8
Thickness
18 ga

Details

Item
Knit Gloves
Color
High-Visibility Yellow
Cuff Style
Knit
Palm Material
Polyurethane
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN 388
ANSI/ISEA Impact Level
2
Series
COMMAND KCI3PU
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
High-Visibility Features
High-Visibility Backing and Fingers
ANSI/ISEA Puncture Level
4
Touchscreen Compatible
Yes
Palm Style
Grip-Coated
Hand Protection Style
Glove
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Smooth
Includes Reinforced Thumb Crotch
Yes
Glove Back Material
Thermoplastic Rubber
Glove Coating Coverage
Palm
Glove Coating Material
Polyurethane
ANSI/ISEA Cut Level
A3
EN 388 Rating
4X43CP
Sold As
Pair
Reflective Backing
Yes
Glove Liner Material
HPPE Knit
Glove Back Color
Black/Yellow
Oil-Resistant
No
ANSI/ISEA Puncture Force
103 N
ANSI/ISEA Cut Load
1,963 g
Grip Coating Material
Polyurethane
Knuckle Protection Material
TPR
Cut-Resistance Coverage
Full
Glove Construction
Seamless Knit
Pairs per Package
12
Silicone-Free
No
Impact Protection Style
Low-Profile
Latex-Free
No
Glove Palm Material
Polyurethane with Polyurethane Grip
Glove Backing Material
Thermoplastic Rubber
Glove Hand Style
Left and Right
Cuff Color
Black, Gray
Palm Type
Coated
Lint-Free
No
Knit Material Color
Black/Gray
ANSI/ISEA Cut Level - 2011
3
Hem Style
Finished
Task and Chore Glove Style
Seamless Knit
Includes Finger Fourchettes
No
Knit Material
HPPE
ANSI/ISEA Impact Force
6.3 kN
Base Coating Coverage
Palm
Reversible
No
ANSI/ISEA Abrasion Cycles
2,979
Glove Coating Color
Black
Double-Dipped
No

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.3 kN, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.