Knit Gloves, Thermoplastic Rubber Back, 3 Abrasion Level, High-Visibility Yellow, S (7)

  • Mfr # KCI3PU-02-S

  • Zoro # G906430069


product price:  $17.79
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Knit
Glove Length
9 in
Palm Material
Polyurethane
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCI3PU-02-S
Zoro #
G906430069
UPC #
696511882220
Country of Origin
China

Dimensions

Glove Size
S (7)
Glove Length
9 in
Size- Alpha
S
Size- Numeric
7
Thickness
18 ga

Details

Item
Knit Gloves
Color
High-Visibility Yellow
Cuff Style
Knit
Palm Material
Polyurethane
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN 388
ANSI/ISEA Impact Level
2
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
Palm Style
Grip-Coated
EN 388 Rating
4X43CP
Glove Back Material
Thermoplastic Rubber
Glove Coating Finish
Smooth
Glove Coating Material
Polyurethane
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Coating Coverage
Palm
High-Visibility Features
High-Visibility Backing and Fingers
Series
COMMAND KCI3PU
Hand Protection Style
Glove
ANSI/ISEA Cut Level
A3
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
3
Sold As
Pair
Cut-Resistance Coverage
Full
Glove Liner Material
HPPE Knit
Grip Coating Material
Polyurethane
Glove Back Color
Black/Yellow
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Force
103 N
Reflective Backing
Yes
Glove Construction
Seamless Knit
Pairs per Package
12
ANSI/ISEA Cut Load
1,963 g
Oil-Resistant
No
Silicone-Free
No
Impact Protection Style
Low-Profile
Latex-Free
No
Glove Palm Material
Polyurethane with Polyurethane Grip
Glove Backing Material
Thermoplastic Rubber
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level - 2011
3
ANSI/ISEA Abrasion Cycles
2,979
Knit Material Color
Black/Gray
Base Coating Coverage
Palm
Double-Dipped
No
Palm Type
Coated
Cuff Color
Black, Gray
Lint-Free
No
Task and Chore Glove Style
Seamless Knit
Knit Material
HPPE
Reversible
No
Includes Finger Fourchettes
No
Hem Style
Finished
ANSI/ISEA Impact Force
6.3 kN
Glove Coating Color
Black

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.3 kN, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.