Knit Work Glove, Cut Level A3 , Nitrile , Dotted , 3XL 1 PR

  • Mfr # SKC3MFD-07-XXXL

  • Zoro # G611118948


product price:  $9.29
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC3MFD-07-XXXL
Zoro #
G611118948
UPC #
696511884071
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
28 cm
Thickness
15 gaugeuge
Size - Numeric
12

Details

Item
Knit Work Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
3
Series
COMMAND(TM)
Cuff Style
Knit
Glove Materials
Nylon
Glove Construction
Seamless Knit
Insulated
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Standards
ANSI
Lint-Free
No
Glove Features
Breathable, Solid Grip, Touchscreen Compatible
Silicone-Free
No
Includes Finger Fourchettes
No
Knit Material Color
Black
Touchscreen Compatible
Yes
Hem Style
Finished
Cuff Color
Black, Gray
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Glove Insulation Material
No Additional Insulation
Palm Type
Coated
Glove Coating Color
Black
Double-Dipped
No
ANSI/ISEA Puncture Level
2
EN 388 Rating
4243D
Sold As
Pair
Latex-Free
No
Pairs per Package
1
Hand Protection Style
Glove
Glove Styles
Seamless Knit

Description

Knit Work Glove, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4243D, Glove Insulation Weight Not Applicable, Standards ANSI, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.