Shop IRONCLAD PERFORMANCE WEAR

Leather Arc 4 Glove, Gauntlet Cuff, Keystone Thumb, Standard Goatskin

  • Mfr # ILD-FR-03-M
  • Zoro # G515195915

product price: 
$
37.89
/ea
Sold in multiples of 12 for $454.68

Key Features

Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Cuff Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-FR-03-M
Zoro #
G515195915
UPC #
696511886136
Country of Origin
Indonesia
Item
Leather Glove
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Glove Liner Material
Aramid
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Heat Level
4
Leather Coverage Style
Full Leather
Palm Style
Single Layer
Leather Grade
Standard
Internal Reinforcement Material
Aramid
Palm Color
Tan
Standards
ANSI 105, EN388:2016 3X42F
Sold As
Pair
Cuff Color
Tan
Stitching Material
Kevlar(R)
Finger Coverage
Full Finger
Cut-Resistance Coverage
Full
EN 388 Rating
3X42F
Hand Protection Style
Glove
Glove Back Color
Tan
ANSI/ISEA Abrasion Level
4
ATPV Rating
47.1 cal/sq cm
Leather Palm Process
Grain
Arc Flash PPE Category
4
Oil-Resistant
No
EN 388 Impact Rated
Yes
ANSI/ISEA Cut Level
A6
Includes Double Palm
No
Reflective Backing
No
Leather Glove Style
Work
Maximum Temperature
392 Degrees F
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Glove Cut
Gunn
Pairs per Package
1
ANSI/ISEA Impact Force
2 N
Glove Coating Material
Uncoated
Gender
Men's
ANSI/ISEA Cut Level - 2011
6
Cuff Material
Leather
Glove Coating Coverage
Uncoated

Dimensions

Cuff Length
1 1/2 in
Size- Alpha
M
Glove Length
9 1/2 in
Size- Numeric
8

Description

Leather Arc 4 Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.