Shop IRONCLAD PERFORMANCE WEAR

Leather Arc 4 Glove, Gauntlet Cuff, Keystone Thumb, Standard Goatskin

  • Mfr # ILD-FR-04-L
  • Zoro # G615195907

product price: 
$
37.89
/ea
Sold in multiples of 12 for $454.68

Key Features

Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Cuff Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-FR-04-L
Zoro #
G615195907
UPC #
696511886143
Country of Origin
Indonesia
Item
Leather Glove
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Glove Liner Material
Aramid
Glove Cut
Gunn
EN 388 Rating
3X42F
Finger Coverage
Full Finger
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
Palm Style
Single Layer
Oil-Resistant
No
Standards
ANSI 105, EN388:2016 3X42F
Internal Reinforcement Material
Aramid
Stitching Material
Kevlar(R)
ATPV Rating
47.1 cal/sq cm
Reflective Backing
No
Hand Protection Style
Glove
ANSI/ISEA Cut Level
A6
ANSI/ISEA Heat Level
4
EN 388 Impact Rated
Yes
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
No
Glove Back Color
Tan
Maximum Temperature
392 Degrees F
ANSI/ISEA Abrasion Level
4
Arc Flash PPE Category
4
Leather Grade
Standard
ANSI/ISEA Puncture Level
3
Leather Glove Style
Work
Cuff Color
Tan
Includes Double Palm
No
Palm Color
Tan
Sold As
Pair
Leather Palm Process
Grain
Pairs per Package
1
ANSI/ISEA Impact Force
2 N
Gender
Men's
Cuff Material
Leather
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
ANSI/ISEA Cut Level - 2011
6

Dimensions

Cuff Length
1 1/2 in
Glove Length
10 in
Size- Numeric
9
Size- Alpha
L

Description

Leather Arc 4 Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products