Shop IRONCLAD PERFORMANCE WEAR

Leather Arc 4 Glove, Gauntlet Cuff, Keystone Thumb, Standard Goatskin

  • Mfr # ILD-FR-06-XXL
  • Zoro # G615195914

product price: 
$
37.89
/ea
Sold in multiples of 12 for $454.68

Key Features

Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Cuff Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-FR-06-XXL
Zoro #
G615195914
UPC #
696511886167
Country of Origin
Indonesia
Item
Leather Glove
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Glove Liner Material
Aramid
EN 388 Rating
3X42F
Leather Grade
Standard
Includes Reinforced Thumb Crotch
No
ATPV Rating
47.1 cal/sq cm
Oil-Resistant
No
Cuff Color
Tan
Palm Style
Single Layer
Stitching Material
Kevlar(R)
Palm Color
Tan
Maximum Temperature
392 Degrees F
Finger Coverage
Full Finger
Cut-Resistance Coverage
Full
Internal Reinforcement Material
Aramid
ANSI/ISEA Abrasion Level
4
EN 388 Impact Rated
Yes
Reflective Backing
No
Standards
ANSI 105, EN388:2016 3X42F
Leather Palm Process
Grain
Sold As
Pair
Glove Cut
Gunn
ANSI/ISEA Heat Level
4
Leather Glove Style
Work
Glove Back Color
Tan
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A6
Leather Coverage Style
Full Leather
Includes Double Palm
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Arc Flash PPE Category
4
Pairs per Package
1
ANSI/ISEA Impact Force
2 N
Gender
Men's
ANSI/ISEA Cut Level - 2011
6
Glove Coating Coverage
Uncoated
Glove Coating Material
Uncoated
Cuff Material
Leather

Dimensions

Cuff Length
1 1/2 in
Size- Numeric
11
Glove Length
10 1/2 in
Size- Alpha
2XL

Description

Leather Arc 4 Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products