Shop IRONCLAD PERFORMANCE WEAR

Leather Arc 4 Glove, Gauntlet Cuff, Keystone Thumb, Standard Goatskin

  • Mfr # ILD-FR-05-XL
  • Zoro # G915195911

product price: 
$
36.35
/ea
Sold in multiples of 12 for $436.20

Key Features

Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Cuff Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-FR-05-XL
Zoro #
G915195911
UPC #
696511886150
Country of Origin
Indonesia
Item
Leather Glove
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Glove Liner Material
Aramid
Includes Double Palm
No
Internal Reinforcement Material
Aramid
ANSI/ISEA Cut Level
A6
ANSI/ISEA Heat Level
4
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Glove Back Color
Tan
Glove Hand Style
Left and Right
Arc Flash PPE Category
4
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
Palm Style
Single Layer
Leather Palm Process
Grain
Glove Cut
Gunn
Palm Color
Tan
Cut-Resistance Coverage
Full
Oil-Resistant
No
ANSI/ISEA Puncture Level
3
EN 388 Rating
3X42F
Leather Coverage Style
Full Leather
ANSI/ISEA Abrasion Level
4
Maximum Temperature
392 Degrees F
Reflective Backing
No
Standards
ANSI 105, EN388:2016 3X42F
ATPV Rating
47.1 cal/sq cm
Finger Coverage
Full Finger
Leather Grade
Standard
Cuff Color
Tan
Leather Glove Style
Work
Stitching Material
Kevlar(R)
Pairs per Package
1
ANSI/ISEA Impact Force
2 N
Glove Coating Coverage
Uncoated
Cuff Material
Leather
Gender
Men's
ANSI/ISEA Cut Level - 2011
6
Glove Coating Material
Uncoated

Dimensions

Cuff Length
1 1/2 in
Glove Length
10 in
Size- Numeric
10
Size- Alpha
XL

Description

Leather Arc 4 Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.