Shop IRONCLAD PERFORMANCE WEAR

Leather Arc 4 Glove, Gauntlet Cuff, Keystone Thumb, Standard Goatskin

  • Mfr # ILD-IFR-03-M
  • Zoro # G715195913

product price: 
$
46.39
/ea
Sold in multiples of 12 for $556.68

Key Features

Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Cuff Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-IFR-03-M
Zoro #
G715195913
UPC #
696511886037
Country of Origin
Indonesia
Item
Leather Glove
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Glove Liner Material
Aramid
ANSI/ISEA Heat Level
4
Leather Palm Process
Grain
Includes Double Palm
No
ANSI/ISEA Cut Level
A6
EN 388 Rating
3X42FP
ANSI/ISEA Impact Level
2
Glove Features
Padded Knuckles
Cuff Color
Tan
Leather Glove Style
Work
Palm Color
Tan
Glove Cut
Gunn
ANSI/ISEA Puncture Level
3
Internal Reinforcement Material
Aramid
ANSI/ISEA Abrasion Level
4
Reflective Backing
No
Sold As
Pair
Glove Back Color
Tan
Leather Grade
Standard
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
EN 388 Impact Rated
Yes
ATPV Rating
47.1 cal/sq cm
Standards
ANSI 105, EN388:2016 3X42FP
Stitching Material
Kevlar(R)
Oil-Resistant
No
Arc Flash PPE Category
4
Includes Reinforced Thumb Crotch
No
Cut-Resistance Coverage
Full
Palm Style
Single Layer
Maximum Temperature
392 Degrees F
Hand Protection Style
Glove
Impact Protection Style
Standard
Pairs per Package
1
Knuckle Protection Material
TPR
ANSI/ISEA Impact Force
2 N
ANSI/ISEA Cut Level - 2011
6
Glove Coating Material
Uncoated
Gender
Men's
Cuff Material
Leather
Glove Coating Coverage
Uncoated

Dimensions

Cuff Length
1 1/2 in
Glove Length
9 1/2 in
Size- Alpha
M
Size- Numeric
8

Description

Leather Arc 4 Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.