Shop IRONCLAD PERFORMANCE WEAR

Leather Arc 4 Glove, Gauntlet Cuff, Keystone Thumb, Standard Goatskin

  • Mfr # ILD-IFR-04-L
  • Zoro # G815195905

product price: 
$
46.39
/ea
Sold in multiples of 12 for $556.68

Key Features

Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Cuff Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-IFR-04-L
Zoro #
G815195905
UPC #
696511886044
Country of Origin
Indonesia
Item
Leather Glove
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Glove Liner Material
Aramid
Cut-Resistance Coverage
Full
Glove Cut
Gunn
Glove Back Color
Tan
EN 388 Rating
3X42FP
Stitching Material
Kevlar(R)
Hand Protection Style
Glove
Leather Palm Process
Grain
Reflective Backing
No
Leather Grade
Standard
Glove Features
Padded Knuckles
EN 388 Impact Rated
Yes
Sold As
Pair
Palm Color
Tan
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
3
Oil-Resistant
No
Cuff Color
Tan
Internal Reinforcement Material
Aramid
Glove Hand Style
Left and Right
Arc Flash PPE Category
4
Includes Reinforced Thumb Crotch
No
Standards
ANSI 105, EN388:2016 3X42FP
Includes Double Palm
No
ATPV Rating
47.1 cal/sq cm
ANSI/ISEA Cut Level
A6
Leather Coverage Style
Full Leather
ANSI/ISEA Abrasion Level
4
Maximum Temperature
392 Degrees F
Leather Glove Style
Work
Finger Coverage
Full Finger
ANSI/ISEA Heat Level
4
Palm Style
Single Layer
ANSI/ISEA Impact Force
2 N
Impact Protection Style
Standard
Knuckle Protection Material
TPR
Pairs per Package
1
ANSI/ISEA Cut Level - 2011
6
Glove Coating Coverage
Uncoated
Cuff Material
Leather
Glove Coating Material
Uncoated
Gender
Men's

Dimensions

Cuff Length
1 1/2 in
Size- Alpha
L
Size- Numeric
9
Glove Length
10 in

Description

Leather Arc 4 Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products