Shop IRONCLAD PERFORMANCE WEAR

Leather Arc 4 Glove, Gauntlet Cuff, Keystone Thumb, Standard Goatskin

  • Mfr # ILD-IFR-06-XXL
  • Zoro # G415195916

product price: 
$
44.49
/ea
Sold in multiples of 12 for $533.88

Key Features

Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Cuff Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-IFR-06-XXL
Zoro #
G415195916
UPC #
696511886068
Country of Origin
Indonesia
Item
Leather Glove
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Glove Liner Material
Aramid
ANSI/ISEA Abrasion Level
4
EN 388 Impact Rated
Yes
Leather Coverage Style
Full Leather
Sold As
Pair
Cut-Resistance Coverage
Full
Leather Grade
Standard
Glove Cut
Gunn
Leather Glove Style
Work
Standards
ANSI 105, EN388:2016 3X42FP
Glove Features
Padded Knuckles
Hand Protection Style
Glove
EN 388 Rating
3X42FP
ANSI/ISEA Heat Level
4
Includes Double Palm
No
Palm Color
Tan
ATPV Rating
47.1 cal/sq cm
Glove Hand Style
Left and Right
Internal Reinforcement Material
Aramid
Leather Palm Process
Grain
Oil-Resistant
No
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A6
Glove Back Color
Tan
Includes Reinforced Thumb Crotch
No
Stitching Material
Kevlar(R)
Cuff Color
Tan
Arc Flash PPE Category
4
Maximum Temperature
392 Degrees F
Reflective Backing
No
Palm Style
Single Layer
ANSI/ISEA Impact Level
2
Knuckle Protection Material
TPR
ANSI/ISEA Impact Force
2 N
Impact Protection Style
Standard
Pairs per Package
1
Gender
Men's
ANSI/ISEA Cut Level - 2011
6
Glove Coating Coverage
Uncoated
Cuff Material
Leather
Glove Coating Material
Uncoated

Dimensions

Cuff Length
1 1/2 in
Size- Alpha
2XL
Glove Length
10 1/2 in
Size- Numeric
11

Description

Leather Arc 4 Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.