Ironclad Performance Wear

Leather Palm Gloves, 3XL, Unlined, PR


product price: $30.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Tan
  • Palm Material Goatskin
  • Stitching Material Nylon
  • Standards EN
  • Thumb Style Wing
See all product information

Product Information

Dimensions

Glove Size 3XL
Glove Length 10 1/4 in
Size- Numeric 12
Size- Alpha 3XL

Details

Color Black/Tan
Palm Material Goatskin
Stitching Material Nylon
Standards EN
Thumb Style Wing
Application Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
Leather Palm Process Grain
Closure Type Hook-and-Loop
Item Mechanics Gloves
Sold As Pair
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 3
ANSI/ISEA Cut Level A1
Impact Protection Coverage Knuckles
Glove Hand Style Left and Right
Knuckle Protection Material TPR
Rope Channel Reinforcement No
EN 388 Impact Rated No
ANSI/ISEA Cut Load 416 g
Glove Materials Leather
Glove Features Reinforced Palm, Reinforced Thumb Crotch
Includes Heat Pack Pocket No
Includes ID Panel No
Includes Pull Strap Yes
Windproof No
ANSI/ISEA Puncture Force 61 N
Brand and Series Ironclad Ranchworx(R) RWG2
Series Ranchworx(R)
Cuff Style Shirred Slip-On
Finger Coverage Full Finger
Touchscreen Compatible No
Glove Construction Cut and Sewn
Includes Padded Palm No
Anti-Static No
Touchscreen Nib No
Reflective Backing No
ANSI/ISEA Abrasion Cycles 1,673
Palm Style Reinforced
ANSI/ISEA Heat Level Not Available
Thumb Sweat Wipe Yes
Includes Double Palm No
EN 388 Rating 3112
Waterproof No
Low-Profile Impact Protection No
Silicone-Free No
Includes Keypad Nib No
Water Resistant No
Latex-Free Yes
Insulated No
Impact Glove Type Not Rated
Impact Protection Style Standard
Includes Red Palm No
Includes Pinch Point Protection No
Glove Liner Material Unlined
High-Visibility No
Oil-Resistant No
Includes Reinforced Thumb Crotch Yes
Cut-Resistance Coverage Palm Side
Glove Back Color Black/Beige
Minimum Temperature Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black/Beige, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.