Mechanics Gloves, Full Finger, ANSI, XL, PR

  • Mfr # IEX-HZiWP-05-XL

  • Zoro # G906430144


product price:  $26.89
/pr

Key Features

Palm Material
Synthetic Leather
Standards
ANSI, EN 388
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
High-Visibility Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEX-HZiWP-05-XL
Zoro #
G906430144
UPC #
696511881650
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Standards
ANSI, EN 388
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
High-Visibility Yellow
ANSI/ISEA Cut Level
A2
Finger Style
Full Finger
ANSI/ISEA Puncture Level
3
EN 388 Rating
2232XP
ANSI/ISEA Abrasion Level
3
Palm Style
Padded
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Liner Material
Polyester
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
1
Hand Protection Style
Glove
ANSI/ISEA Cut Load
693 g
Touchscreen Compatible
Yes
Glove Back Material
Thermoplastic Rubber
Series
COMMAND IEX-HZIWP
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Force
87 N
Sold As
Pair
Glove Insulation Material
Fleece
Glove Back Color
Orange/Yellow
Cut-Resistance Coverage
Palm and Fingers
Oil-Resistant
No
Knuckle Protection Material
TPR
Glove Construction
Cut and Sewn
Reflective Backing
Yes
Pairs per Package
12
Impact Protection Style
Low-Profile
High-Visibility Features
High-Visibility Backing and Fingers
Cuff Style
Hook-and-Loop
Silicone-Free
No
Vibration Dampening Method
Padding
Includes Double Palm
Yes

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Glove Style Fleece, Cut-Resistance Coverage Palm and Fingers, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style TPR Level 1, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.