Mechanics Gloves, Full Finger, ANSI, 3XL, PR

  • Mfr # IEX-HZiWP-07-XXXL
  • Zoro # G106430135
product price: 
$
26.89
/pr

Key Features

Palm Material
Synthetic Leather
Standards
ANSI, EN 388
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
High-Visibility Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-HZiWP-07-XXXL
Zoro #
G106430135
UPC #
696511881674
Country of Origin
Indonesia
Item
Mechanics Gloves
Palm Material
Synthetic Leather
Standards
ANSI, EN 388
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
High-Visibility Yellow
ANSI/ISEA Cut Level
A2
Glove Back Material
Thermoplastic Rubber
Palm Style
Padded
Series
COMMAND IEX-HZIWP
ANSI/ISEA Cut Load
693 g
Glove Liner Material
Polyester
ANSI/ISEA Abrasion Level
3
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Force
87 N
Finger Style
Full Finger
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
EN 388 Rating
2232XP
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible, Reinforced Thumb Crotch, Waterproof
ANSI/ISEA Impact Level
1
Pairs per Package
12
Glove Insulation Material
Fleece
Knuckle Protection Material
TPR
Glove Construction
Cut and Sewn
Oil-Resistant
No
Cut-Resistance Coverage
Palm and Fingers
Sold As
Pair
Reflective Backing
Yes
Glove Back Color
Orange/Yellow
Cuff Style
Hook-and-Loop
High-Visibility Features
High-Visibility Backing and Fingers
Silicone-Free
No
Impact Protection Style
Low-Profile
Vibration Dampening Method
Padding
Includes Double Palm
Yes
Wire Color
High-Visibility Yellow

Dimensions

Glove Size
3XL
Size- Alpha
3XL
Size- Numeric
12

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Glove Style Fleece, Cut-Resistance Coverage Palm and Fingers, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style TPR Level 1, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.