Ironclad Performance Wear

Mechanics Gloves, L, Black, Ribbed Nylon/Spandex


product price: $13.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Cuff Style Hook-and-Loop
  • Glove Length 9 in
  • Application Mechanic, Assembly, Maintenance
  • Palm Construction Synthetic Leather
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 9 in
Size- Numeric 9
Size- Alpha L

Details

Item Mechanics Gloves
Color Black
Cuff Style Hook-and-Loop
Application Mechanic, Assembly, Maintenance
Palm Construction Synthetic Leather
Back Material Ribbed Nylon/Spandex
Finger Coverage Full Finger
Insulated No
Standards EN
Closure Type hook-and-loop
Stitching Material Nylon
Cuff Adjustable
Palm Material Synthetic Leather
Thumb Style Wing
Finger Style Full
ANSI/ISEA Puncture Level 3
ANSI/ISEA Abrasion Level Not Tested
Includes Heat Pack Pocket No
Thumb Sweat Wipe Yes
Includes Padded Palm No
Knuckle Protection Material Neoprene
Palm Style Single Layer
Touchscreen Nib No
Silicone-Free No
Glove Hand Style Left and Right
ANSI/ISEA Puncture Force 78 N
Latex-Free Yes
Includes ID Panel No
Glove Materials Nylon
Brand and Series Ironclad Wrenchworx(R) WWX2
Water Resistant No
Glove Construction Cut and Sewn
Anti-Static No
Includes Red Palm No
Includes Pull Strap Yes
Series Wrenchworx(R)
Low-Profile Impact Protection No
Includes Double Palm No
Includes Pinch Point Protection No
Impact Protection Coverage Knuckles
Windproof No
Glove Features Reinforced Palm, Reinforced Thumb Crotch
Reflective Backing No
Rope Channel Reinforcement No
EN 388 Rating 2132
Includes Keypad Nib No
EN 388 Impact Rated No
Touchscreen Compatible No
High-Visibility No
Oil-Resistant Yes
Glove Back Color Black
Includes Reinforced Thumb Crotch Yes
Minimum Temperature Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.