Ironclad Performance Wear

Mechanics Gloves, L, Black, Ribbed Stretch Nylon


product price: $20.25
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Cuff Style Hook-and-Loop
  • Glove Length 9 in
  • Application Package Handling, Delivery, Glass, Ceramic, Metal Handling, Sports, Recreation, Hand/Power Tool Use
  • Palm Construction Single Layer and Seamless
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 9 in
Size- Numeric 9
Size- Alpha L

Details

Item Mechanics Gloves
Color Black
Cuff Style Hook-and-Loop
Application Package Handling, Delivery, Glass, Ceramic, Metal Handling, Sports, Recreation, Hand/Power Tool Use
Palm Construction Single Layer and Seamless
Back Material Ribbed Stretch Nylon
Finger Coverage Full Finger
Insulated No
Standards EN
Palm Material Synthetic Leather with Silicone Grip
Closure Type hook-and-loop
Finger Style Full
Stitching Material Nylon
Cuff Adjustable
ANSI/ISEA Cut Level A1
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 2
Touchscreen Nib No
ANSI/ISEA Heat Level Not Available
Includes Pull Strap Yes
Palm Style Single Layer
Water Resistant No
Glove Materials Nylon
Includes Heat Pack Pocket No
Low-Profile Impact Protection No
Brand and Series Ironclad Box Handler(R) BHG2
Impact Protection Coverage Knuckles
Includes Padded Palm No
Anti-Static No
EN 388 Rating 3131A
Includes Red Palm No
ANSI/ISEA Puncture Force 50 N
Reflective Backing No
Latex-Free Yes
Glove Construction Cut and Sewn
Windproof No
Knuckle Protection Material Neoprene
Includes ID Panel No
Includes Keypad Nib No
Glove Features Pull Strap
ANSI/ISEA Cut Load 215 g
Rope Channel Reinforcement No
Glove Hand Style Left and Right
Series Box Handler(R)
Touchscreen Compatible No
EN 388 Impact Rated No
ANSI/ISEA Abrasion Cycles 4,552
Thumb Sweat Wipe Yes
Includes Double Palm No
Includes Pinch Point Protection No
Silicone-Free No
High-Visibility No
Minimum Temperature Not Rated
Includes Reinforced Thumb Crotch No
Sold As Pair
Glove Back Color Black
Oil-Resistant No

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible No, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.