Mechanics Gloves, Thermoplastic Rubber Back, 4 Abrasion Level, Red, 3XL (12)

  • Mfr # KKCA5-07-XXXL

  • Zoro # G506430148


product price:  $18.79
/pr

Key Features

Glove Size
3XL (12)
Color
Red
Cuff Style
Knit
Palm Material
Nitrile
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KKCA5-07-XXXL
Zoro #
G506430148
UPC #
696511863274
Country of Origin
China

Dimensions

Glove Size
3XL (12)
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Color
Red
Cuff Style
Knit
Palm Material
Nitrile
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN 388
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Cut Level
A5
Sold As
Pair
Glove Coating Finish
Sandy
ANSI/ISEA Impact Level
2
Glove Coating Material
Foam Nitrile
ANSI/ISEA Abrasion Level
4
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
ANSI/ISEA Cut Load
2,708 g
Series
KONG KKCA5
Glove Coating Coverage
Palm
EN 388 Rating
4X43EP
Glove Back Material
Thermoplastic Rubber
ANSI/ISEA Puncture Level
4
Glove Back Color
Black/Yellow
Grip Coating Material
Foam Nitrile
ANSI/ISEA Puncture Force
107 N
Pairs per Package
12
Impact Protection Style
Standard
Cut-Resistance Coverage
Full
Oil-Resistant
No
Glove Construction
Seamless Knit
Glove Liner Material
HPPE Knit
Touchscreen Compatible
Yes
Knuckle Protection Material
TPR
High-Visibility Features
High-Visibility Backing and Fingers
Silicone-Free
No
Palm Style
Grip-Coated
Glove Lining Material
HPPE Knit
Glove Backing Material
Thermoplastic Rubber
Glove Palm Material
Nitrile with Foam Nitrile Grip

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Level 2, Cuff Style Knit, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Nitrile, Silicone-Free No, Glove Liner Material HPPE Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.