Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, XL, Black, Ribbed Stretch Nylon
Mfr # WFG2-05-XL
Zoro # G4510396
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Application Home, Shop, Light Construction, Maintenance, Transportation, Landscaping, Yard Work
- Palm Construction Single Layer and Seamless
Product Information
- Brand Ironclad Performance Wear
- MFR # WFG2-05-XL
- Zoro # G4510396
- UPC # 696511070054
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-XL)
- BRADY Caution Sign, 10"W, Aluminum, Bump Caps (144175)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 090)
- LYLE Decal, Danger Electrical Equipment, 10x7", Height: 7 in (LCU4-0620-ND_10X7)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WFG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (WFG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (WFG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MGG-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MGG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (GUG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Orange/Black, Ribbed Nylon (SDX2-04-L)
- Ironclad Performance Wear Gloves & Hand Protection