Zoro Homepage

Motor Utility Vend Pack Glove, PR

  • Mfr # EXMUG-V-06-XXL

  • Zoro # G816313766


product price: $8.19
/pr

Key Features

Cuff Style
Slip-On
Glove Length
10 in
Palm Material
Synthetic Leather
ANSI/ISEA Puncture Level
50
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXMUG-V-06-XXL
Zoro #
G816313766
UPC #
696511884569
Country of Origin
China

Dimensions

Glove Length
10 in
Size- Numeric
10
Size- Alpha
2XL

Details

Cuff Style
Slip-On
Palm Material
Synthetic Leather
ANSI/ISEA Puncture Level
50
Color
Black
ANSI/ISEA Abrasion Level
2
Standards
en 388: 2121
Finger Coverage
Full Finger
Insulated
No
Pairs per Package
12
Reflective Backing
No
Palm Style
Embossed Palm
Impact Protection Style
Low-Profile
Glove Construction
Cut and Sewn
Oil-Resistant
No
Includes Double Palm
No
Glove Back Color
Black
Grip Coating Material
No
Glove Back Material
Polyester
Sold As
Pair
Hand Protection Style
Glove
Touchscreen Compatible
No
Leather Grade
Premium
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Grip Pattern
Embossed

Description

Mechanics Gloves, Additional Hazard Protection General Purpose, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Applicable, Palm Style Embossed Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style No, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.