Shop IRONCLAD PERFORMANCE WEAR

SDX2P DuPont Kevlar Liner, Synthetic Leather Palm, Orange

  • Mfr # SDX2P-08-XXXXL
  • Zoro # G114338348

product price: 
$
33.79
/pr

Key Features

Color
Orange
Cuff Style
Extended
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDX2P-08-XXXXL
Zoro #
G114338348
UPC #
696511872382
Country of Origin
Indonesia
Item
Mechanics Glove
Color
Orange
Cuff Style
Extended
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
2016 4X44FP, ANSI ABRASION 5, ANSI CUT 6, EN388
Glove Liner Material
Aramid
EN 388 Rating
4X44FP
ANSI/ISEA Impact Level
2
Hand Protection Style
Glove
ANSI/ISEA Abrasion Level
5
Series
SDX2P
Glove Back Material
Nylon
ANSI/ISEA Cut Level
A6
Includes Reinforced Thumb Crotch
Yes
Cut-Resistance Coverage
Palm
EN 388 Impact Rated
Yes
ANSI/ISEA Cut Load
215 g
ANSI/ISEA Puncture Force
50 N
Impact Protection Style
Standard
Glove Back Color
Orange
Knuckle Protection Material
TPR
Pairs per Package
1
Glove Coating Material
Dotted
Includes Double Palm
Yes
Touchscreen Compatible
No
Sold As
Pair
Reflective Backing
No
Palm Style
Dotted Palm
Silicone-Free
No
Oil-Resistant
Yes
Grip Coating Material
PVC, Dotted Palm
Glove Construction
Cut and Sewn
Glove Features
Breathable Back, Reinforced Thumb Crotch
Stitching Material
Nylon
Anti-Static
No
Layered Palm Material
Armortex(R)
Gender
Men's
Glove Hand Style
Left and Right
Grip Coating Color
Orange
Latex-Free
No
Wire Color
Orange

Dimensions

Size- Alpha
4XL
Size- Numeric
13
Glove Length
12 in

Description

DuPont Kevlar Liner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.