Superduty(TM) Mechanics Gloves, Synthetic Leather Palm, Nylon, Spandex Back, M, Black
Mfr # SDG2-03-M
Zoro # G4517475
product price:Â $22.35
/prKey Features
Color
Black
Cuff Style
Hook-and-Loop
Glove Length
10 1/2 in
Palm Material
Synthetic Leather
Application
Automotive, Construction, Demolition, Equipment Operation, Industrial Maintenance and Operation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDG2-03-M
Zoro #
G4517475
UPC #
696511800637
Country of Origin
Indonesia
Dimensions
Glove Size
M
Glove Length
10 1/2 in
Size- Numeric
8
Size- Alpha
M
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Nylon, Spandex(R), TPR with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.