Shop VIKING

Hi-Visibility Rain Bib Pants, Polyester, 33 1/2 in Inseam, 45 in Waist, 0.40mm Thickness, Orange

  • Mfr # D6329PO-XXXL
  • Zoro # G5202145

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Fabric Weight
4.5 oz
Material
Polyester
Rainwear Features
Wind Resistant
Inseam
33 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D6329PO-XXXL
Zoro #
G5202145
UPC #
060405990306
Country of Origin
China
Item
Hi-Visibility Rain Bib Pants
Color
Orange
Fabric Weight
4.5 oz
Material
Polyester
Rainwear Features
Wind Resistant
Inseam
33 1/2 in
Features
2 in Vi-Brance Reflective Tape
Standards
ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR
ANSI Class
E
Rainwear Ankle Style
Hook-and-Loop
Liner Material
Polyester
Seam Style
Double Sewn, Heat Sealed, Taped
Number of Pockets
0-3
Rainwear Primary Material
Polyester, Polyurethane
Includes
Fully Lined, Removable Bib, 2 in Reflective Vibrance Tape
Gender
Men's
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Closure Type
Waist Snap and Hook-and-Loop Fly
Rainwear Style
Rain Bib Overall
High-Visibility
Yes
Lining Material
Polyurethane
Fly Closure Type
Hook-and-Loop
Ankle Type
Adjustable Cuff
Will Fit Over Boots
Yes
Includes Lining
Yes
Series
D6329PO
Style
Bib Pant
Includes Suspenders
Yes
Number of Outside Pockets
0
Number of Inside Pockets
1
Waist Closures
Snaps
Waist Closure
Snaps
Shell Material
Polyester
Wire Color
Orange
Container Type
Bib Pant
Sensor Body Style
Bib Pant
Traction Material
Polyester

Dimensions

Size
3XL
Fits Waist Size
45 in
Thickness
0.40mm
Minimum Chest Size
52 in
Maximum Waist Size
45 in
Maximum Chest Size
54 in
Fits Chest Size
2 in Vi-Brance Reflective Tape
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 3XL, Color Orange, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Adjustable Cuff, Fabric Weight 4.5 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR, Waist Closure Snaps, Will Fit Over Boots Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.