Vibration Impact Gloves, Synthetic Suede Palm With Gel Pads, Black/Gray, Size Large, 1 Pair

  • Mfr # WWI2-04-L

  • Zoro # G5311311


product price:  $18.89
/pr

Key Features

Palm Material
Microsuede
Palm Construction
1-Layer
Standards
EN 388
Insulated
No
Knuckle Padding Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWI2-04-L
Zoro #
G5311311
UPC #
696511815242
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
9 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Anti-Vibration Gloves
Palm Material
Microsuede
Palm Construction
1-Layer
Standards
EN 388
Insulated
No
Knuckle Padding Material
Neoprene
Color
Black
Finger Style
Full Finger
Series
Vibration Impact
Hand
Left and Right
Features
Vibration Palm Protection
Glove Back Material
Nylon
Closure Type
Hook-and-Loop
Cuff
Adjustable
Lining
Unlined
Anti-Static
No
Palm Style
Gel Padding
Glove Liner Material
Unlined
Rope Channel Reinforcement
No
Glove Material Color
Black
Glove Features
Reinforced Thumb Crotch, Thumb Sweat Wipe
Glove Hand Style
Left and Right
Includes Heat Pack Pocket
No
Windproof
No
Includes Padded Palm
Yes
Includes Pinch Point Protection
No
Touchscreen Nib
No
Water Resistant
No
Includes ID Panel
No
Stitching Material
Nylon
Thumb Sweat Wipe
Yes
Brand and Series
Ironclad Vibration Impact WWI2
Includes Double Palm
No
Latex-Free
Yes
Low-Profile Impact Protection
No
Includes Pull Strap
Yes
Touchscreen Compatible
No
Includes Red Palm
No
Cuff Style
Hook-and-Loop
Silicone-Free
No
ANSI/ISEA Abrasion Level
1
Finger Coverage
Full Finger
Reflective Backing
No
Glove Materials
Synthetic Leather/Nylon
ANSI/ISEA Puncture Level
4
EN 388 Impact Rated
No
Waterproof
No
ANSI/ISEA Puncture Force
65 N
Glove Construction
Cut and Sewn
Includes Keypad Nib
No
EN 388 Rating
2122
High-Visibility
No
Vibration Dampening Method
Gel
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black/Gray
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Impact Protection Style
Low-Profile
Pairs per Package
1
Glove Coating Coverage
Uncoated
Sold As
Pair
Hand Protection Style
Glove
Knuckle Protection Material
Neoprene
Grip Pattern
No

Description

Mechanics Gloves, Additional Hazard Protection Anti-Vibration, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Gel Padding, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.