Zoro Homepage

Workforce Glove, Large, Gray/Black, Pair

  • Mfr # WFG-04-L

  • Zoro # G4186120


product price: $21.65
/pr

Key Features

Glove Size
L
Color
Gray/Black
Standards
CE Rating 3121 Abrasion 3, Cut 1, Tear 2, Puncture 1
Weight
0.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFG-04-L
Zoro #
G4186120
UPC #
696511070047
Country of Origin
China

Dimensions

Glove Size
L

Details

Color
Gray/Black
Standards
CE Rating 3121 Abrasion 3, Cut 1, Tear 2, Puncture 1
Weight
0.25 lbs

Description

Ironclad Workforce Glove, Large, Gray/Black, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.