Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
Coated Gloves, Polyurethane, Flat, Palm, Not Rated Abrasion Level, White/Gray, S 1 PR
- Mfr # IKC3-02-S
- Zoro # G5479726
product price:Â
$
6.19
/pr
Sold in multiples of 12Â prs for $74.28
Key Features
Color
White/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IKC3-02-S
- Zoro #
- G5479726
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Gloves
- Color
- White/Gray
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Flat
- Grip Material
- Polyurethane
- Application
- Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
- Grip Pattern
- Flat
- Sold As
- Pair
- Glove Style
- Knit
- Coating Material
- Polyurethane
- Glove Materials
- HPPE/PU Dipped Palm
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair