Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 18 in L, White, Nylon, 175 lb Strength, 10 PK

  • Mfr # NL-10X450-10W

  • Zoro # G112839946


product price: $3.95
/pk 10, $0.40/ea
Sold in multiples of 10 for $39.50

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
18 in
Material
Nylon
Tensile Strength
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL-10X450-10W
Zoro #
G112839946
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
18 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
White
Material
Nylon
Tensile Strength
175 lb

Description

TRU-GUARD10 Pack 18 White heavy-duty cable tie nylon 175lb tensile strength bagged.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.