Cable Tie, 8 in L, White, Nylon, 75 lb Strength, 20 PK
- Mfr # NL-5X200-20W
- Zoro # G812839963
product price:Â
$
1.65
/pk of 20, $0.08/ea
Sold in multiples of 40Â pks for
$66.00
Key Features
Cable Tie Style
Self Locking
Nominal Length
8 in
Color
White
Material
Nylon
Tensile Strength
75 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NL-5X200-20W
- Zoro #
- G812839963
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- Self Locking
- Color
- White
- Material
- Nylon
- Tensile Strength
- 75 lb
Dimensions
- Nominal Length
- 8 in
Description
TRU-GUARD 20 Pack 8 White Cable Tie Nylon 75 Lb Tensile Strength Self Locking Bagged.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.