Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1065-3
Zoro #
G4419786
UPC #
885230050120
Country of Origin
Canada
Dimensions
Overall Height
8 in
Overall Width
5 in
Height
8 in
Width
5 in
Details
Material
Paper
Color
Yellow
Item
Replacement Safety Checklist
For Use With
Electric Pallet Truck
Accessory Type
Replacement Safety Checklist
Description
Replacement Safety Checklist, Product Type Replacement Safety Checklist, Overall Width 5 in, Overall Height 8 in, Material Paper, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.