This item is Discontinued.

Ironguard Safety Products Corner Guard, Flat, White 60-6770-1

Corner Guard, Flat, White (Discontinued)

  • Mfr # 60-6770-1
  • Zoro # G5083491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6770-1
Zoro #
G5083491
UPC #
885230081186
Country of Origin
Germany

Dimensions

Overall Length
196 7/8 in
Overall Height
1/2 in
Overall Width
1 7/8 in
Inside Width
1 3/8 in
Inside Height
1 3/8 in

Details

Bumper Guard Item
Corner Guard
Material
Polyurethane Foam
Bumper Guard Shape
Flat
Color
White
Bumper Guard Mounting Method
Self Adhesive
Bumper Guard Material
Polyurethane Foam
Temp. Range
-40 Degrees F to 212 Degrees F
Item
Corner Guard
Series
H
Shape
Flat
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
212 Degrees F
Product Type
Corner Guard

Description

Corner Guard, Bumper Guard Shape Flat, Overall Length 196 7/8 in, Overall Width 1 7/8 in, Overall Height 1/2 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, White, Inside Height 1 3/8 in, Inside Width 1 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.