Surface Guard, Flat, Red/White (Discontinued)
- Mfr # 60-6916-2
- Zoro # G5083902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-6916-2
Zoro #
G5083902
UPC #
885230082534
Country of Origin
Germany
Dimensions
Overall Length
39 3/8 in
Overall Height
3/4 in
Overall Width
2 in
Inside Width
2 in
Details
Bumper Guard Item
Surface Guard
Material
Polyurethane Foam
Bumper Guard Shape
Flat
Color
Red, White
Bumper Guard Mounting Method
Magnetic
Bumper Guard Material
Polyurethane Foam
Item
Surface Guard
Features
Magnetic Attachment
Temp. Range
-40 Degrees F to 212 Degrees F
Series
D
Shape
Flat
Operating Temperature - Minimum
-40 Degrees F
Product Type
Surface Guard
Operating Temperature - Maximum
212 Degrees F
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 39 3/8 in, Overall Width 2 in, Overall Height 3/4 in, Bumper Guard Mounting Method Magnetic, Bumper Guard Material Polyurethane Foam, Red, White, Inside Width 2 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Magnetic Attachment, Series D
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.