Zoro Homepage

11' Class B SRL w/ Steel Snap Hook

  • Mfr # 2411-SSH-Z

  • Zoro # G716430341


product price: $61.59
/ea

Key Features

Color
Black
Standards
ANSI Z359.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2411-SSH-Z
Zoro #
G716430341
UPC #
607659224117
Country of Origin
India

Details

Color
Black
Standards
ANSI Z359.14
Item
Self Retracting Lifelines

Description

The Ironwear 2411 SRL provides the ideal balance of flexible movement and reliable stopping power in the event of a fall, confirming it as an essential component of any reliable fall protection system. Manufactured with heavy-duty polyester webbing that totals at 11 ft in length, this SRL has a fully rotating steel snap hook at the end for simple and secure connection. The durable housing features a twist-lock steel carabiner grip that prevents entanglement, as well as a grip handle for secure leverage. Also included is the Ironwear 2815 Self-Locking Carabiner for convenient utility. Overall, this SRL has a gate strength of 5,000 lbs, with an average arrest force of 900 lbs and a maximum arrest distance of 54 in, meeting ANSI Z359.14 Class B and ANSI A10.32.Designed specifically for industrial use, this SRL can be adapted to a wide range of fall arrest systems. It is not approved for use in any non-occupational applications.To clean, wipe with warm water and pat dry. If there is build-up on the hook or webbing, soak a sponge in warm water and mild soap and gently remove. Be sure to dry the cable completely before feeding back into the housing. Avoid submerging the hook in water by hanging on or draping over a sturdy base so it does not touch the ground during cleaning. Do NOT machine wash. Do NOT use cleaning solutions such as bleach. Using methods or products other than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.