Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 in ANSI Class 0, Type 1 Electrical Insulating Rubber Gloves (Black, 10)

  • Mfr # 4770-B-10

  • Zoro # G622914522


product price: $88.15
/pr
Free Shipping & Returns

Key Features

Max. Use Voltage (AC)
1,000 V
Length
1 in
Color
Black
Standards
ASTM D120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4770-B-10
Zoro #
G622914522
UPC #
607659477049
Country of Origin
China

Dimensions

Length
1 in
Glove Size
10

Details

Max. Use Voltage (AC)
1,000 V
Color
Black
Item
Safety Gloves
Standards
ASTM D120

Description

Ideal for electrical contractors, plant maintenance, & utility work, our 11 in rubber insulated gloves offer flexibility and comfort for improved performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.