Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 in Flock Lined Textured Nitrile Gloves, 15 Mil - Size 8

  • Mfr # 8/1/4725

  • Zoro # G922914550


product price: $3.99
/pr
Sold in multiples of 120 for $478.80

Key Features

Glove Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8/1/4725
Zoro #
G922914550
UPC #
607659472518
Country of Origin
China

Dimensions

Glove Size
8
Glove Length
1 in

Details

Item
Safety Gloves
Color
Turquoise

Description

Flock lined nitrile gloves with a 15 mil thickness & straight cuff, featuring an embossed grip for secure handling of slippery items. Protects against solvents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.