15.5in Oil Resistant Non Slip EVA Boots w/ Composite Toe, Black/7

  • Mfr # 9292-B-07

  • Zoro # G116430453


product price:  $88.49
/pr
Free Shipping & Returns

Key Features

Height
3 in
Footwear Width
14 in
Color
Black
Standards
ASTM F2413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9292-B-07
Zoro #
G116430453
UPC #
607659929227
Country of Origin
China

Dimensions

Height
3 in
Footwear Width
14 in
Size
7

Details

Color
Black
Standards
ASTM F2413
Item
Boots

Description

Made from 90% EVA Ethylene-vinyl acetate and 10% rubber material. Composite safety toe cap for puncture resistance that meets ASTM F2413; M/I/C EH standards of protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.