
16 in Class 3 Type 1 Rubber Insulating Gloves (Black, 10)
Mfr # 4785-BR-10
Zoro # G222914649
product price: $509.99
/pr
Free Shipping & Returns
Key Features
Length
1 in
Standards
ASTM D120
Max. Use Voltage (AC)
26,500 V
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4785-BR-10
Zoro #
G222914649
UPC #
607659478541
Country of Origin
China
Dimensions
Length
1 in
Glove Size
10
Details
Standards
ASTM D120
Max. Use Voltage (AC)
26,500 V
Color
Black
Item
Safety Gloves
Description
Class 3 electrical safety gloves made from rubber for electricians, plant maintenance, & utility work. Provides maximum electrical protection up to 26,500V AC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.