Shop IRONWEAR
See all product information
Create Account
16 in Class 3 Type 1 Rubber Insulating Gloves (Black, 8.5)
- Mfr # 4786-BR-08.5
- Zoro # G422914531
product price:Â
$
638.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Glove Size
8.5
Length
1 in
Standards
ASTM D120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4786-BR-08.5
- Zoro #
- G422914531
- UPC #
- 607659478657
- Country of Origin
- China
- Item
- Safety Gloves
- Color
- Black
- Standards
- ASTM D120
Dimensions
- Glove Size
- 8.5
- Length
- 1 in
Description
Class 3 insulating rubber gloves with bell cuff for electrical safety. ANSI/ASTM for high-voltage protection up to 26,500V AC. Durable, strong, & comfortable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.