
16 in Class 4 Type 1 Rubber Insulating Gloves (Black, 11)
Mfr # 4790-BR-11
Zoro # G822914643
product price: $598.99
/pr
Free Shipping & Returns
Key Features
Length
1 in
Standards
ASTM D120
Max. Use Voltage (AC)
36,000 V
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4790-BR-11
Zoro #
G822914643
UPC #
607659479067
Country of Origin
China
Dimensions
Length
1 in
Glove Size
11
Details
Standards
ASTM D120
Item
Safety Gloves
Max. Use Voltage (AC)
36,000 V
Color
Black
Description
Electrical rubber gloves with straight cuff for protection against up to 36,000V AC. 16-inch length for extended hand protection in high-voltage environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.