Shop IRONWEAR
See all product information
Create Account
16 in Class 4 Type 1 Rubber Insulating Gloves (Black, 9.5)
- Mfr # 4790-BR-09.5
- Zoro # G922914611
product price:Â
$
598.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Length
1 in
Standards
ASTM D120
Max. Use Voltage (AC)
36,000V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4790-BR-09.5
- Zoro #
- G922914611
- UPC #
- 607659479036
- Country of Origin
- China
Dimensions
- Glove Size
- 9.5
- Length
- 1 in
Details
- Item
- Safety Gloves
- Color
- Black
- Standards
- ASTM D120
- Max. Use Voltage (AC)
- 36,000V AC
Description
Electrical rubber gloves with straight cuff for protection against up to 36,000V AC. 16-inch length for extended hand protection in high-voltage environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.