19 ft Polyester Fall Protection Gear Bag w/ Shoulder Straps
- Mfr # 2896
- Zoro # G822914629
product price:Â
$
52.89
/ea
Key Features
Width
9.5 in
Color
Black
Size
OSFA
Length
1 in
Height
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2896
- Zoro #
- G822914629
- UPC #
- 607659289604
- Country of Origin
- China
- Item
- Bag
- Color
- Black
Dimensions
- Width
- 9.5 in
- Size
- OSFA
- Length
- 1 in
- Height
- 0.8 in
Description
19 in long heavy-duty duffel bag. Padded handle with hook and loop fastener. Steel wire frame to maintain accessible opening. Double-ended metal zippers. Zippered outer pocket. Detachable shoulder strap. Made from 100% Oxford 600D polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.