Nylon Hoist Bucket Tool Bag w/ Leather Bottom
- Mfr # 2892
- Zoro # G122914565
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Color
Black
Length
1 in
Standards
ANSI / ISEA 121
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2892
- Zoro #
- G122914565
- UPC #
- 607659289208
- Country of Origin
- China
- Item
- Bag
- Color
- Black
- Standards
- ANSI / ISEA 121
Dimensions
- Width
- 14 in
- Length
- 1 in
- Height
- 4 in
- Size
- OSFA
Description
Tool bag with Nylon shell and leather bottom to prevent crack on impact. Inside zipper pocket and top zipper closure. 100 lb. drop tested from 10 ft.. 6 inside tie-offs with load rate of 25 lb. per tie-off and self-locking carabiner to help secure load
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.