Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in Rebar Chain Positioning Lanyard

  • Mfr # 2360

  • Zoro # G022914559


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2360
Zoro #
G022914559
UPC #
607659236004
Country of Origin
India

Dimensions

Length
11 in

Details

Color
Gold
Item
Lanyard

Description

Rebar chain assembly lanyard. Meets ANSI Z359.14-2014, along with OSHA 1910.502 and OSHA 1926.66. Features a single, 360° rotating rebar hook with dual snap hooks on a 24 inch, grade 80 chain that has a tensile strength of 10,000 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.