Shop IRONWEAR
See all product information
Create Account
60 ft Confined Space 3-Way Self Retracting Lifeline
- Mfr # 2955
- Zoro # G022914627
product price:Â
$
1,468.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Standards
ANSI Z359.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2955
- Zoro #
- G022914627
- UPC #
- 607659295506
- Country of Origin
- China
- Item
- SRL
- Color
- Black
- Standards
- ANSI Z359.14
Dimensions
- Length
- 1 in
Description
The Ironwear 2955 3-Way SRL Block is an essential piece of the Ironwear 2929 7 ft Confined Space Tripod Kit. Features a 60 ft steel cable with a crank and holding handle. Includes a swivel, self-locking carabiner and snap hook both made of steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.