Shop All Lanyards and Lifelines
Ironwear
4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks
Mfr # 2340
Zoro # G406136348
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ironwear
- MFR # 2340
- Zoro # G406136348
- UPC # 607659234017
- Country of Origin China
- Category Lanyards and Lifelines
Description
The Ironwear 2340 double leg lanyard provides lightweight energy absorption to safely reduce impacts caused by fall arrest. The internal shock absorber is sheathed by durable polyester webbing, which rests at 4.5’ and stretches up to 6’ in length for a maximum capacity of 310 lbs, meeting ANSI Z359.13. A steel snap hook is included in the middle, with pelican rebar hooks at the end of each leg providing secure, flexible and balanced connection.
Designed specifically for industrial use, this lanyard can be adapted to a wide range of fall arrest systems to prevent workplace injury. It is not approved for use in any non-occupational applications.
To clean, hand wash with warm water and mild soap, then leave to air dry. Avoid submerging the hooks in water or cleaning solution by hanging the lanyard on or draping the lanyard over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use cleaning solutions such as bleach. Employing any cleaning method other than the recommendations above may compromise the quality of the lanyard, resulting in performance below advertised standards.
Designed specifically for industrial use, this lanyard can be adapted to a wide range of fall arrest systems to prevent workplace injury. It is not approved for use in any non-occupational applications.
To clean, hand wash with warm water and mild soap, then leave to air dry. Avoid submerging the hooks in water or cleaning solution by hanging the lanyard on or draping the lanyard over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use cleaning solutions such as bleach. Employing any cleaning method other than the recommendations above may compromise the quality of the lanyard, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 30 ft. L x PVC Foam, 3/8" Thick (415S0330BY)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ylw (XVBC38)
- MAGID RainMaster 4521 Economical 3Piece Rain Suit with Zipper Jacket, XXL (4521-XXL)
- BULLARD Dual-Cool Assembly For 88Vx, Cc20, And G (DC5040)
- IRONWEAR 6’ Single Leg External Energy-Absorbing Lanyard w/ Steel Snap Hooks (2310)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ Hooks & D-Rings (2350-SRH)
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ 3 Snap Hooks (2350-SSH)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Orange (T5112SS-Z7/6FTAF)
- CONDOR Leading-Edge Self Retracting Lifeline, 30 ft., Black (GR727630LE)
- WERNER SelfRetract Lifeline, AutoCoil, ArcFlsh, 6 (R290006)
- Ironwear Fall Protection