Shop IRONWEAR
See all product information
Create Account
4750 Food Grade Level 5 Heat Resistant Fryer Glove, Non-Slip Grip, Cotton Lined, Neoprene Coated, XL
- Mfr # 4750-XL
- Zoro # G022914580
product price:
$
35.25
/pr
Sold in multiples of 6 prs for
$211.50
Key Features
Color
Black
Glove Length
1 in
Standards
ANSI / ISEA 105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4750-XL
- Zoro #
- G022914580
- UPC #
- 607659475014
- Country of Origin
- China
- Item
- Safety Gloves
- Color
- Black
- Standards
- ANSI / ISEA 105
Dimensions
- Glove Size
- XL
- Glove Length
- 1 in
Description
These heat-resistant gloves offer Level 5 protection, handling temperatures up to 608°F, making them perfect for high-heat environments like kitchens, factories, or when working with hot tools. The neoprene coating provides an extra layer of defense, standing strong against heat, oil, grease, steam, and liquids, keeping your hands and arms safe from multiple hazards. The non-slip grip ensures secure handling of even the slipperiest items, so you can stay in control during critical tasks. For all-day comfort, the soft cotton lining keeps your hands comfortable, allowing you to focus on the job at hand. With extended forearm protection, these heat-resistant fryer gloves safeguard you from steam, scorching liquids, and hot objects, giving you the confidence to tackle tough, messy tasks with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.