Shop IRONWEAR
See all product information
4750 Food Grade Level 5 Heat Resistant Fryer Glove, Non-Slip Grip, Cotton Lined, Neoprene Coating, L
Mfr # 4750-LG
Zoro # G322914532
product price: $35.25
/pr
Sold in multiples of 6 for $211.50
Key Features
Color
Black
Glove Length
1 in
Standards
ANSI / ISEA 105
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4750-LG
Zoro #
G322914532
UPC #
607659475007
Country of Origin
China
Dimensions
Glove Size
LG
Glove Length
1 in
Details
Item
Safety Gloves
Color
Black
Standards
ANSI / ISEA 105
Description
These heat-resistant gloves offer Level 5 protection, handling temperatures up to 608°F, making them perfect for high-heat environments like kitchens, factories, or when working with hot tools. The neoprene coating provides an extra layer of defense, standing strong against heat, oil, grease, steam, and liquids, keeping your hands and arms safe from multiple hazards. The non-slip grip ensures secure handling of even the slipperiest items, so you can stay in control during critical tasks. For all-day comfort, the soft cotton lining keeps your hands comfortable, allowing you to focus on the job at hand. With extended forearm protection, these heat-resistant fryer gloves safeguard you from steam, scorching liquids, and hot objects, giving you the confidence to tackle tough, messy tasks with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.