66in x 150' NFPA Flame Retardant Safety Debris Netting, 25.5lbs, Orange

  • Mfr # 1445-150

  • Zoro # G016430362


product price:  $163.99
/ea
Sold in multiples of 1000 for $163,990.00
Free Shipping & Returns

Key Features

Width
7.5 in
Color
Orange
Standards
NFPA 701-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445-150
Zoro #
G016430362
UPC #
607659144514
Country of Origin
China

Dimensions

Width
7.5 in

Details

Color
Orange
Item
Facility & Worksite Safety
Standards
NFPA 701-2015

Description

FR debris netting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.